- Home
- Products
- Stego
-
01190.0-00Stego Thermostats, ET 011 SeriesItem Number01190.0-00MFG Item Number01190.0-00SeriesET 011Product DescriptionET 011 Electronic Thermostat, change-oveSpecifications
Specifications Type Electronic Operating Voltage 24 VDC Nominal Voltage 24 VDC Setting Range 0-60 °C Mounting DIN Rail IP Rating IP20 Contact Type Change-Over Operating Temperature 32-140 °F Storage Temperature -49-176 °F Engineering Units Fahrenheit Application Heating and Cooling AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
01190.0-01Stego Thermostats, ET 011 SeriesItem Number01190.0-01MFG Item Number01190.0-01SeriesET 011Product DescriptionET 011 Electronic Thermostat, change-oveSpecifications
Specifications Type Electronic Operating Voltage 24 VDC Nominal Voltage 24 VDC Setting Range 32-140 °F Mounting DIN Rail IP Rating IP20 Contact Type Change-Over Operating Temperature 32-140 °F Storage Temperature -49-176 °F Engineering Units Fahrenheit Application Heating and Cooling AvailabilityOrder by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Shopping Options